This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan with Candelabra Light Kit in Olde Bronze

Kichler Lighting

Sutter Place Select 52 in. 5-Blade Ceiling Fan with Candelabra Light Kit in Olde Bronze

  • Fast #
  • Part #KK339211OZ
  • Item #4821195
  • Manufacturer Part #339211OZ
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Sutter Place Select 52 in. 5-Blade Ceiling Fan with Candelabra Light Kit in Olde Bronze

  • Fast #
  • Part #KK339211OZ
  • Item #4821195
  • Manufacturer Part #339211OZ
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Adobe Cream/Antique Pewter/Brushed Stainless Steel/Oil Brushed Bronze/Satin Natural White/Tannery Bronze/Olde Bronze/Satin Natural White w/Gold/Matte White/Sterling Gold/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: UMBER ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Light Kit Included , Blade Span 52
  • Requires Certification

Documents


Specifications

AMP:
0.42, 0.23
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3832 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Sutter Place Select
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
18 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
Number of Lights:
3
RPM:
152
UL Listed:
Yes
UPC:
783927415910
Volts:
120V
Watts:
60 W