52in. Indoor 3-Blade Antique Pewter Ceiling Fan
Sutter Place Select 52in. Indoor 3-Blade Antique Pewter Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The LED 52" 5 blade fan with antique pewter finish, reversible light cherry and black cherry blades and satin etched glass measures 52" in width and 18" in body height with a 4" downrod
- Includes a pull chain for 3 forward and reverse and manual reverse
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3832
- Ceiling Fan Blade Finish:
- Light Cherry/Black Cherry
- Collection:
- Sutter Place Select
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1050
- Material:
- Glass, Steel
- Number Of Hours:
- 40000
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 152
- Size:
- 18 in x 52 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927600361
- Volts:
- 120V
- Watts:
- 49
- Width:
- 52