2-Light Wall Sconce in Brushed Nickel
Sycara 2-Light Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sycara is modern minimal with a nod to Art Deco, making it a perfect addition to your space
- A warm toned metallic finish that adds a subtle shine that works well with a variety of finishes
- LED crystal rods generate a light play on the ceiling and walls when illuminated
- Integrated 3000 K LED lights deliver ambient lighting and efficiency to your space
- Ideal for flanking mirrors, in a living room, dining room, office, bedroom, foyer or down a hallway
- Capable of being dimmed
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Sycara
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Optical Crystal
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 621
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Type:
- KK52671PN
- UPC:
- 783927045827
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 32 W
- Width:
- 5 in