11-3/4 in. 100W 3-Light Semi-Flush Mount Ceiling Fixture in Mission Bronze
Tallie™ 11-3/4 in. 100W 3-Light Semi-Flush Mount Ceiling Fixture in Mission Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Mission Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: LIGHT UMBER TRANSLUCENT ORGANZA , SATIN ETCHED WHITE
Specifications
- ADA Compliant:
- No
- Collection:
- Tallie™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mission Bronze
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783927474757
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in