Outdoor Wall Light, 1-Light, Textured Black
Talman Outdoor Wall Light, 1-Light, Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Geometric design is the foundation of the Talman outdoor wall light. Its sleek yet soft cage-like design mirrors an industrial style, while subtly ribbed natural brass rings ensure elegance. With an extra thick clear glass, Talman is ideal for the outdoors.
Specifications
- ADA Compliant:
- No
- Collection:
- Talman
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century
- Material:
- Aluminum
- Number of Lights:
- 1
- UPC:
- 783927040594
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in