This product requires certification to purchase.

100W 2-Light Bath Vanity Fixture in Olde Bronze

Kichler Lighting

Tanglewood 100W 2-Light Bath Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45902OZ
  • Item #4325371
  • Manufacturer Part #45902OZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Tanglewood 100W 2-Light Bath Vanity Fixture in Olde Bronze

  • Fast #
  • Part #KK45902OZ
  • Item #4325371
  • Manufacturer Part #45902OZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tanglewood
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
8-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
UL Listed:
No
UPC:
783927369428
Watts:
100 W
Width:
14-3/4 in