This product requires certification to purchase.

14-3/4 in. 100W 2-Light Medium Bracket in Brushed Nickel

Kichler Lighting

Tanglewood™ 14-3/4 in. 100W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK45902NI
  • Item #4325288
  • Manufacturer Part #45902NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Tanglewood™ 14-3/4 in. 100W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK45902NI
  • Item #4325288
  • Manufacturer Part #45902NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tanglewood™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
9-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
2
Type:
Fan Acessory
UL Listed:
No
UPC:
783927369411
Watts:
100
Width:
14-3/4