Kichler Lighting
Tao 75W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Part #KK44054NI | Item #7554361 | Manufacturer Part #44054NI
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Tao
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Height: 12 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Ambient Lighting, Down Lighting
Lighting Style: Contemporary
Material: Steel
Number Of Lights: 1
Product Type: Pendant
Type: Pendant
UL Listed: No
Volts: 120V
Watts: 75
Width: 8 in