This product requires certification to purchase.

75W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Kichler Lighting

Tao 75W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44051NI
  • Item #7554218
  • Manufacturer Part #44051NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Tao 75W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44051NI
  • Item #7554218
  • Manufacturer Part #44051NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Tao
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
25-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched Cased Opal
Height:
20-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927539968
Volts:
120V
Watts:
75 W
Width:
25-1/4 in