Tape to Tape Terminal Block Connector in Clear, Pack of 5
Tape to Tape Terminal Block Connector in Clear, Pack of 5
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The tape to tape terminal block connector helps connect two pieces of tape together to continue a run or can be used as a patch
- Offering a small profile, standard size screws (no specialty tools) and clear material for a connections that lasts
- Works well with 4T and 6T dry tape light and variety of TE series extruded channels (excluding ultra high output, RGB, and damp tape)
- Designed with robust, clear connector material so light can pass through, allowing for even distribution and minimal shadowing
- This connector can only be used with Kichler® class 2, 12V and 24V DC power supplies and accessories
- What's in the box? connector, 3M tape and instructions
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1/2 in
- Height:
- 31/100 in
- Length:
- 11/25 in
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- Type:
- KK1TBTT1CLREA
- UPC:
- 783927808439
- Volts:
- 12/24V
- Width:
- 12/25 in