This product requires certification to purchase.

4 ft. Standard Well Surface Channel in Silver

Kichler Lighting

TE Standard Series 4 ft. Standard Well Surface Channel in Silver

  • Fast #
  • Part #KK1TEK1STSF4SIL
  • Item #7813561
  • Manufacturer Part #1TEK1STSF4SIL
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

TE Standard Series 4 ft. Standard Well Surface Channel in Silver

  • Fast #
  • Part #KK1TEK1STSF4SIL
  • Item #7813561
  • Manufacturer Part #1TEK1STSF4SIL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Mount LED tape light to surfaces like shelves and cabinets with the TE standard series aluminum extruded channel kit
  • The kit comes equipped with 4 feet of channel and white opaque lens, as well as coordinating end caps and mounting clips
  • The standard depth of the channel offers a light distribution that is gently diffused
  • Simply add the Kichler LED tape, power supply and accessories best suited for your installation
  • Requires Certification

Specifications

Collection:
TE Standard Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1/2
Installation Type:
Surface Mount
Length:
48-1/4
Light Bulb Type:
LED
Material:
Aluminum
Product Type:
Extruded Channel Kit
UPC:
783927559379
Width:
3/4