This product requires certification to purchase.

8 ft. LED Under Cabinet Tape Light in Silver

Kichler Lighting

TE Standard 8 ft. LED Under Cabinet Tape Light in Silver

  • Fast #
  • Part #KK1TEK1SWSF8SIL
  • Item #7813783
  • Manufacturer Part #1TEK1SWSF8SIL
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

TE Standard 8 ft. LED Under Cabinet Tape Light in Silver

  • Fast #
  • Part #KK1TEK1SWSF8SIL
  • Item #7813783
  • Manufacturer Part #1TEK1SWSF8SIL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mount LED tape light to surfaces like shelves and cabinets with the TE Standard Series aluminum extruded channel kit. The kit comes equipped with 8 feet of channel and white opaque lens, as well as coordinating end caps and mounting clips. The Shallow Well of the channel presents a light distribution that’s true to its source. Simply add the Kichler LED Tape, Power Supply and accessories best suited for your installation.
  • This all-in-one kit has all the accessories you need to create a large surface-mount lighting system
  • Perfect for indoor tape lighting systems within bookshelves, cabinets, tool benches, and more
  • Also available in 2-foot and 4-foot lengths
  • Complete the look with your preferred Kichler tape light and power supply
  • Recommended for use with Kichler tape lighting only
  • Constructed of aluminum
  • Suitable for dry indoor locations only
  • Actual product is 96.25 inches in length
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
TE Standard
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
White Opaque
Height:
1/2 in
Installation Type:
Under Cabinet
Length:
8 ft
Light Bulb Type:
LED
Lighting Style:
Traditional
Material:
Aluminum
UL Listed:
Yes
UPC:
783927559461
Weight:
0.6 lb
Width:
3/4 in