This product requires certification to purchase.

40W 6-Light Candelabra E-12 Incandescent Chandelier in White Washed Wood

Kichler Lighting

Telan 40W 6-Light Candelabra E-12 Incandescent Chandelier in White Washed Wood

  • Fast #
  • Part #KK44284WWW
  • Item #7813754
  • Manufacturer Part #44284WWW
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Telan 40W 6-Light Candelabra E-12 Incandescent Chandelier in White Washed Wood

  • Fast #
  • Part #KK44284WWW
  • Item #7813754
  • Manufacturer Part #44284WWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Additional stem 4935PN
  • Requires Certification

Specifications

Collection:
Telan
Color Finish Category:
Whites
Color Finish Name:
White Washed Wood
Diameter:
29-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
21-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Country, Lodge
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927555128
Volts:
120V
Watts:
40 W
Width:
29-1/4 in