66W 5-Blade Ceiling Fan in Matte White
Terra Select 66W 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Matte White/Brushed Nickel/Oil Brushed Bronze/Burnished Antique Pewter/
- Safety Rated: CSA UL Listed Dry
- Additional Shade Information: WHITE ETCHED
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Light Kit Included , Blade Span 52
Documents
Specifications
- AMP:
- 0.56, 0.22
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4972 ft3/min
- Ceiling Fan Blade Finish:
- Matte White/Weathered White Walnut
- Collection:
- Terra Select
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B8
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 154
- UL Listed:
- Yes
- UPC:
- 783927471404
- Volts:
- 120V
- Watts:
- 60 W