This product requires certification to purchase.

52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black

Kichler Lighting

Tide 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK310075SBK
  • Item #9858584
  • Manufacturer Part #310075SBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Tide 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK310075SBK
  • Item #9858584
  • Manufacturer Part #310075SBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With this tide ceiling fan, you'll achieve the cosmopolitan look you desire for your luxe updated traditional outdoor space
  • Includes a 4-inch integrated, dimmable 3000K LED light, delivering ambient light to the room
  • Its 65K cool touch handheld full function control system lets you dim the light, choose from 3 speeds, and select forward or reverse
  • With a subtle sheen, satin black is an elegant neutral finish that adds refinement to any setting
  • A steel body and lightweight ABS blades give you maximum airflow, ideal for long-term, outdoor use
  • For indoor or outdoor areas with high humidity or light moisture like covered patios and sunrooms with no direct exposure to water
  • AC motor fans are simple to install, pair to controls, and easily compatible with a variety of optional accessories
  • Its 90 color rendering index (CRI) brings out your room’s colors
  • Downrod installation with a maximum stem tilt up to 22°
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
5091 ft3/min
Height
14 in
Characteristics & Features
Ceiling Fan Blade Finish
Black
Collection
Tide
Color Finish Category
Blacks
Color Finish Name
Satin Black
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel, Plastic, Glass
Material Type
ABS
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.48
Lumens
1400
Number Of Hours
40000 hr
RPM
142
Volts
120V
Watts
17 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783927017305