This product requires certification to purchase.

12-Light 40 in. Wide Taper Candle Chandelier in Brushed Natural Brass

Kichler Lighting

Tolani 12-Light 40 in. Wide Taper Candle Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52428BNB
  • Item #9280658
  • Manufacturer Part #52428BNB
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Tolani 12-Light 40 in. Wide Taper Candle Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52428BNB
  • Item #9280658
  • Manufacturer Part #52428BNB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADDITIONAL STEM 2999BNB
  • Requires Certification

Specifications

Collection:
Tolani
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Diameter:
40 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
33-1/4 in
Installation Type:
Stem Mount, Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Soft, Contemporary
Material:
Steel
Number of Lights:
12
Number of Tiers:
2
Type:
KK52428BNB
UL Listed:
Yes
UPC:
783927001694
Volts:
120V
Watts:
60 W
Width:
40 in