60W 12-Light Chandelier in Black
Tolani 60W 12-Light Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ADDITIONAL STEM 2999BK
Specifications
- Collection:
- Tolani
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 40 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 33-1/4 in
- Installation Type:
- Stem Mount, Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Soft, Contemporary
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Type:
- KK52428BK
- UL Listed:
- Yes
- UPC:
- 783927001748
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in