This product requires certification to purchase.

1-Light Wall Mount Bracket in Textured Black

Kichler Lighting

Tolerand 1-Light Wall Mount Bracket in Textured Black

  • Fast #
  • Part #KK49554BKT
  • Item #4881982
  • Manufacturer Part #49554BKT
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Tolerand 1-Light Wall Mount Bracket in Textured Black

  • Fast #
  • Part #KK49554BKT
  • Item #4881982
  • Manufacturer Part #49554BKT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tolerand
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
10-1/4
Diameter:
9-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
20-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
783927440660
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150
Width:
9-1/2