This product requires certification to purchase.

360W 6-Light 25in. Wide 1-Tier Chandelier with Geometric Vintage Art Deco Elements in Brushed Natural Brass

Kichler Lighting

Torvee 360W 6-Light 25in. Wide 1-Tier Chandelier with Geometric Vintage Art Deco Elements in Brushed Natural Brass

  • Fast #
  • Part #KK52424BNB
  • Item #9280733
  • Manufacturer Part #52424BNB
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Torvee 360W 6-Light 25in. Wide 1-Tier Chandelier with Geometric Vintage Art Deco Elements in Brushed Natural Brass

  • Fast #
  • Part #KK52424BNB
  • Item #9280733
  • Manufacturer Part #52424BNB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADDITIONAL STEM 2999BNB
  • Requires Certification

Specifications

Collection:
Torvee
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Diameter:
25 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
19-1/2 in
Installation Type:
Stem Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Art Deco
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927001632
Volts:
120V
Watts:
60 W
Width:
25 in