This product requires certification to purchase.

150W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

Kichler Lighting

Tournai 150W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK9356BKT
  • Item #4504463
  • Manufacturer Part #9356BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Tournai 150W 1-Light Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK9356BKT
  • Item #4504463
  • Manufacturer Part #9356BKT
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Londonderry/Black/Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tournai
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
11-1/4 in
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
783927398268
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
7-1/2 in