This product requires certification to purchase.

7-1/2 in. Width 100 W 1-Light Medium Lantern in Black

Kichler Lighting

Townhouse 7-1/2 in. Width 100 W 1-Light Medium Lantern in Black

  • Fast #
  • Part #KK9790BK
  • Item #1840456
  • Manufacturer Part #9790BK
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Townhouse 7-1/2 in. Width 100 W 1-Light Medium Lantern in Black

  • Fast #
  • Part #KK9790BK
  • Item #1840456
  • Manufacturer Part #9790BK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Townhouse
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
9-3/4 in
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
21-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927114134
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
7-1/4 in