56 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Tranquil 56 in. 5-Blade Indoor or Outdoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Subtle and refined, Tranquil is casual yet elegant making it ideal for your luxe updated traditional space
- Includes a 4-inch integrated, dimmable 3000K LED light, delivering ambient light to the room
- Its 65K cool touch handheld full function control system lets you dim the light, choose from 3 speeds, and select forward or reverse
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- A stainless steel body and lightweight ABS blades give you maximum airflow, ideal for long-term, outdoor use in harsh environments
- Designed for outdoor use in areas with direct exposure to water like pergolas, lanais, open porches and uncovered kitchens
- AC motor fans are simple to install, pair to controls, and easily compatible with a variety of optional accessories
- Its 90 color rendering index (CRI) brings out your room’s colors
- Downrod installation with a maximum stem tilt up to 22°
- Weather+ is ideal for coastal areas with exposure to increased salt and UV rays
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6102 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Tranquil
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 1400
- Material:
- Stainless Steel, Plastic, Glass
- Material Type:
- ABS
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 137
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783927013246
- Volts:
- 120V
- Watts:
- 17 W