100W 3-Light Medium Base Incandescent Chandelier in Classic Pewter
Triad 100W 3-Light Medium Base Incandescent Chandelier in Classic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Classic Pewter/Olde Bronze/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR OUTSIDE W/WHITE VETRO MICA INSIDE
Documents
Specifications
- Collection:
- Triad
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Classic Pewter
- Diameter:
- 7-3/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Length:
- 31-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927377942
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7-3/4