This product requires certification to purchase.

100W 3-Light Medium Base Incandescent Chandelier in Olde Bronze

Kichler Lighting

Triad 100W 3-Light Medium Base Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK42548OZ
  • Item #4821108
  • Manufacturer Part #42548OZ
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Triad 100W 3-Light Medium Base Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK42548OZ
  • Item #4821108
  • Manufacturer Part #42548OZ
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Classic Pewter/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR OUTSIDE VETRO MICA INSIDE
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Triad
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
11-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
23 in
Installation Type:
Ceiling Mount
Length:
40 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927410083
Volts:
120V
Watts:
100 W
Width:
11-1/2 in