23W 1-Light Vanity Fixture in Brushed Nickel
Trinsic™ 23W 1-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 22" LED bath light of the Trinsic™ collection is an intricate, yet subtle aesthetic to complement any modern bath with satin etched white glass and a unique criss-cross design in a nickel finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Trinsic™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1250
- Material:
- Glass, Steel
- Number Of Hours:
- 40000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927603058
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 22 in