This product requires certification to purchase.

50W 1-Light Bi-Pin G9 Vanity Fixture in Champagne Bronze

Kichler Lighting

Truby 50W 1-Light Bi-Pin G9 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55073CPZ
  • Item #9858611
  • Manufacturer Part #55073CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Truby 50W 1-Light Bi-Pin G9 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55073CPZ
  • Item #9858611
  • Manufacturer Part #55073CPZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • UPS
  • The Truby 11.5 inch 1 light wall sconce illuminates through an aerodynamic-inspired satin etched cased opal glass shade
  • With a champagne bronze finish, this fixture pulls from yesterday to enlighten today
  • Requires Certification
Dimensions & Measurements
Height
12-1/2 in
Width
4-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Truby
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Bi-Pin G9
Light Bulb Shape Code
G9
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
50 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
783927016971