This product requires certification to purchase.

50W 2-Light Bi-Pin G9 Vanity Fixture in Black

Kichler Lighting

Truby™ 50W 2-Light Bi-Pin G9 Vanity Fixture in Black

  • Fast #
  • Part #KK55074BK
  • Item #9858599
  • Manufacturer Part #55074BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Truby™ 50W 2-Light Bi-Pin G9 Vanity Fixture in Black

  • Fast #
  • Part #KK55074BK
  • Item #9858599
  • Manufacturer Part #55074BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Truby™
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Light Bulb Base Type:
Bi-Pin G9
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Ambient Lighting
Lighting Style:
Art Deco, Contemporary, Transitional
Lights Included:
Yes
Material:
Glass, Steel
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
UPC:
783927016988
Volts:
120V
Watts:
50 W
Width:
20-3/4 in