50W 2-Light Bi-Pin G9 Vanity Fixture in Champagne Bronze
Truby™ 50W 2-Light Bi-Pin G9 Vanity Fixture in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UPS
- Customize your space by installing this vanity light horizontally or vertically to get the exact lighting effect you want
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Champagne bronze vanity light delivers a warm, muted brushed gold finish
- Satin etched cased opal glass diffuses the light to ensure a soft, even glow
- A nod to art deco results in a contemporary favorite
- Delivers a warm, muted brushed gold finish whie satin etched cased opal glass diffuses the light to ensure a soft, even glow; designed to match other champagne bronze elements such as faucets or accent decor
- Vanity light illuminates through aerodynamic-inspired arms made of satin etched cased opal glass
Specifications
- ADA Compliant:
- No
- Collection:
- Truby™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927017015
- Volts:
- 120V
- Watts:
- 50
- Width:
- 25-3/4