52 in. Damp?Rated DC Ceiling Fan, Brushed Stainless Steel with Silver Blades
True 52 in. Damp?Rated DC Ceiling Fan, Brushed Stainless Steel with Silver Blades
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- True's soft corners and minimal detailing make it a perfect fit for modern, minimal style environments
- Three speed CoolTouch™ handheld full function control system
- Steel body with ABS blade
- Ideal for rooms 100 - 150 sq-ft
- Made for use in dry areas or damp locations such as covered patios and porches
- Some components of the motor housing can be removed for ease of cleaning
- DC motor fans are lightweight, whisper quiet and utilize an internal transformer to convert AC input power to DC, resulting in energy efficiency
- Brighten up any room with the addition of a light source like the Kichler LED kit (not included)
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 20°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4940 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- True
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel, Silver
- Control Type:
- Remote
- Diameter:
- 52 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 138
- Type:
- KK310452BSS
- UPC:
- 783927044394
- Volts:
- 120V
- Watts:
- 38 W
- Width:
- 52 in