This product requires certification to purchase.

52in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Black

Kichler Lighting

True 52in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK310452SBK
  • Item #10329813
  • Manufacturer Part #310452SBK
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

True 52in. 3-Blade Indoor/Outdoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK310452SBK
  • Item #10329813
  • Manufacturer Part #310452SBK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • True's soft corners and minimal detailing make it a perfect fit for modern, minimal style environments
  • Six speed DC CoolTouch™ handheld full function control system
  • Steel body with ABS blade
  • Ideal for rooms 100 - 150 sq-ft
  • Made for use in dry areas or damp locations such as covered patios and porches
  • Some components of the motor housing can be removed for ease of cleaning
  • DC motor fans are lightweight, whisper quiet and utilize an internal transformer to convert AC input power to DC, resulting in energy efficiency
  • Brighten up any room with the addition of a light source like the Kichler LED kit (not included)
  • Requires Certification
Dimensions & Measurements
Blade Pitch
20°
Blade Span
52 in
CFM
4940 ft3/min
Diameter
52 in
Height
13-1/2 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Satin Black
Collection
True
Color Finish Category
Blacks
Color Finish Name
Satin Black
Control Type
Remote
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Material
Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.49
Fan Speeds
6
RPM
138
Volts
120V
Watts
38 W
Warranty & Product Information
Energy Star Compliant
No
Type
KK310452SBK
UPC
783927044387