This product requires certification to purchase.

52in. 3-Blade Indoor/Outdoor Ceiling Fan in White

Kichler Lighting

True 52in. 3-Blade Indoor/Outdoor Ceiling Fan in White

  • Fast #
  • Part #KK310452WH
  • Item #10329815
  • Manufacturer Part #310452WH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

True 52in. 3-Blade Indoor/Outdoor Ceiling Fan in White

  • Fast #
  • Part #KK310452WH
  • Item #10329815
  • Manufacturer Part #310452WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • True's soft corners and minimal detailing make it a perfect fit for modern, minimal style environments
  • Six speed DC CoolTouch™ handheld full function control system
  • Steel body with ABS blade
  • Ideal for rooms 100 - 150 sq-ft
  • Made for use in dry areas or damp locations such as covered patios and porches
  • Some components of the motor housing can be removed for ease of cleaning
  • DC motor fans are lightweight, whisper quiet and utilize an internal transformer to convert AC input power to DC, resulting in energy efficiency
  • Brighten up any room with the addition of a light source like the Kichler LED kit (not included)
  • Requires Certification
Dimensions & Measurements
Blade Pitch
20°
Blade Span
52 in
CFM
4940 ft3/min
Diameter
65 in
Height
13-1/2 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
White
Collection
True
Color Finish Category
Whites
Color Finish Name
White
Control Type
Remote
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Material
Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.49
Fan Speeds
6
RPM
138
Volts
120V
Watts
38 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
Type
KK310452WH
UPC
783927044257