100W 4-Light Bath Light in Antique Pewter
Tully 100W 4-Light Bath Light in Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean and sleek, the geometric design of the Tully is a simply sophisticated addition for any soft modern space. As versatile as it is beautiful, the Tully's creates a soft, ambient glow and is removeable for ease of cleaning and replacement
- Tully's contemporary look and sleek, geometric design works well in soft modern environments
- A great addition over a vanity
- Constructed of steel
- Fixture includes satin etched opal glass shades
- Requires (4) medium (E26) 60 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide ambient or down lighting
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Tully
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 6-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 783927331913
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32 in