This product requires certification to purchase.

4-Light Bath Light in Polished Chrome

Kichler Lighting

Tully 4-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45152CH
  • Item #4882125
  • Manufacturer Part #45152CH
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Tully 4-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45152CH
  • Item #4882125
  • Manufacturer Part #45152CH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Additional Finishes: Antique Pewter/Olde Bronze/Chrome
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tully
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
6-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
UL Listed:
No
UPC:
783927440394
Volts:
120V
Watts:
100 W
Width:
32 in