75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Valserrano™ 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Product Details
Product Details
- The Valserrano 24 inch 3 light vanity light features wine goblet shaped clear seeded glass shades with a clean design in brushed nickel finish
- A perfect addition in several aesthetic environments including transitional, traditional or farmhouse decor
Specifications
- ADA Compliant:
- No
- Collection:
- Valserrano™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927801904
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in