This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

Kichler Lighting

Vara 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK44070NI
  • Item #7554752
  • Manufacturer Part #44070NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Vara 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KK44070NI
  • Item #7554752
  • Manufacturer Part #44070NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A popular mission fixture gets the designer touch with the 1-light wall sconce in Brushed Nickel from the Vara collection. The sturdy ironwork supports feature linear detailing and the glass shades have a seeded effect, helping to soften the overall traditional masculine look.
  • Safety Rated: ETL Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vara
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/2 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
783927541824
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
60 W
Width:
4-1/2 in