This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Distressed Black

Kichler Lighting

Vara 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Distressed Black

  • Fast #
  • Part #KK44070DBK
  • Item #7554206
  • Manufacturer Part #44070DBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Vara 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Distressed Black

  • Fast #
  • Part #KK44070DBK
  • Item #7554206
  • Manufacturer Part #44070DBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Distressed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of steel
  • Includes a glass shade
  • Requires (1) 60 watt candelabra (E12) bulb
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vara
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Depth:
7-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
14-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
783927541947
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
60
Width:
4-1/2