This product requires certification to purchase.

60W 5-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

Kichler Lighting

Vara 60W 5-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44072NI
  • Item #7554653
  • Manufacturer Part #44072NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Vara 60W 5-Light Candelabra E-12 Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK44072NI
  • Item #7554653
  • Manufacturer Part #44072NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Anvil Iron/Distressed Black/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Vara
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
25-1/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
23-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Craftsman, Mission
Material:
Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927541794
Volts:
120V
Watts:
60 W
Width:
25-1/4 in