60W 5-Light Chandelier in Distressed Black
Vara 60W 5-Light Chandelier in Distressed Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Anvil Iron/Distressed Black/Brushed Nickel/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Vara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 25-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 23-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 51 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman, Mission
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927541916
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25-1/4 in