This product requires certification to purchase.

60 W 2-Light Candelabra Lantern in Black

Kichler Lighting

Venetian Rain 60 W 2-Light Candelabra Lantern in Black

  • Fast #
  • Part #KK49131BKG
  • Item #4085586
  • Manufacturer Part #49131BKG
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Venetian Rain 60 W 2-Light Candelabra Lantern in Black

  • Fast #
  • Part #KK49131BKG
  • Item #4085586
  • Manufacturer Part #49131BKG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black, Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black W/Gold/Brushed Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR VERTICAL RAIN
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Venetian Rain
Color Finish Category:
Blacks
Color Finish Name:
Black, Gold
Depth:
10-1/2 in
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
25-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
2
UPC:
783927305372
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
7-1/4 in