18.5W 1-Light Incandescent Wedge Landscape Path Light in Textured Tannery Bronze
Vintage Park 18.5W 1-Light Incandescent Wedge Landscape Path Light in Textured Tannery Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Tannery Bronze/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: Tea dust glass
Documents
Specifications
- Collection:
- Vintage Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Tannery Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 26-1/2 in
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- S8
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927186520
- Volts:
- 120V
- Watts:
- 18.5 W
- Width:
- 7 in