60W 4-Light Candelabra E-12 Incandescent Pendant in Black
Voleta 60W 4-Light Candelabra E-12 Incandescent Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Voleta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 26-1/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 100 in
- UL Listed:
- No
- UPC:
- 783927565882
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in