This product requires certification to purchase.

57W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

Kichler Lighting

Volos 57W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK300032NI
  • Item #7912850
  • Manufacturer Part #300032NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Volos 57W 1-Light 3-Blade LED Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #KK300032NI
  • Item #7912850
  • Manufacturer Part #300032NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Span
48 in
CFM
3941 ft3/min
Diameter
7-17/20 in
Height
10-1/4 in
Characteristics & Features
Ceiling Fan Blade Finish
Brushed Nickel
Collection
Volos
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Control Type
Wall Control
Dimmable
Yes
Glass Type
White Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Plastic, Steel
Material Type
ABS
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.23, 0.48
RPM
226
Volts
120V
Watts
57 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927572019