This product requires certification to purchase.

10W 1-Light 7-1/2 in. Outdoor Wall Sconce in Black

Kichler Lighting

Wesley 10W 1-Light 7-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49278BKLED
  • Item #8129921
  • Manufacturer Part #49278BKLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Wesley 10W 1-Light 7-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49278BKLED
  • Item #8129921
  • Manufacturer Part #49278BKLED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Wesley 7.5" LED 1 light outdoor wall light features a contemporary look with its half moon design in an architectural black finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Wesley
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
700
Material:
Aluminum
Number Of Hours:
40000 hr
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927603270
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
10 W
Width:
7 in