14 in. 16W 2-Light Outdoor Wall Lantern in Textured Architectural Bronze
Wesley 14 in. 16W 2-Light Outdoor Wall Lantern in Textured Architectural Bronze
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Platinum/
- Dimming Notes: This LED is compatible with most standard incandescent dimmers, LED dimmers, and electronic low voltage dimmers. For more information, go to Kichler.com\dimming.
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR TEMPERED GLASS WITH INSIDE ETCH
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Wesley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 4
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 880
- Material:
- Aluminum
- Number Of Hours:
- 35000
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927458610
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 16
- Width:
- 7