This product requires certification to purchase.

20W 1-Light 13-3/4 in. Outdoor Wall Sconce in Black

Kichler Lighting

Wesley 20W 1-Light 13-3/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49279BKLED
  • Item #8130107
  • Manufacturer Part #49279BKLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Wesley 20W 1-Light 13-3/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49279BKLED
  • Item #8130107
  • Manufacturer Part #49279BKLED
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wesley 2 light LED outdoor wall light mirrors the lines and shapes found on your contemporary home
  • The half-moon silhouette at top and bottom is lined with etched glass to shed brilliant light. To finish this sleek look our Wall Light is finished with architectural black
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Average Life:
40000 h
Collection:
Wesley
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Tempered
Height:
13-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
700
Material:
Aluminum, Glass
Number Of Hours:
40000 h
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927603294
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
20 W
Width:
7 in