This product requires certification to purchase.

20-1/2 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

Kichler Lighting

Wharton 20-1/2 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #KK3821NI
  • Item #4125107
  • Manufacturer Part #3821NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Wharton 20-1/2 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #KK3821NI
  • Item #4125107
  • Manufacturer Part #3821NI
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Wharton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Satin Etched Cased Opal
Height:
20-1/2 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Number of Lights:
3
UPC:
783927248426
Watts:
300 W
Width:
24 in