This product requires certification to purchase.

13" 120W 2-Light E26 Vanity Fixture in Natural Brass

Kichler Lighting

Winslow 13" 120W 2-Light E26 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45885NBR
  • Item #10329847
  • Manufacturer Part #45885NBR
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow 13" 120W 2-Light E26 Vanity Fixture in Natural Brass

  • Fast #
  • Part #KK45885NBR
  • Item #10329847
  • Manufacturer Part #45885NBR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inspired by the early electric look, Winslow's clear seeded glass and lamping make it the perfect addition to luxe industrial lifestyles
  • A great addition over a vanity
  • Clear seeded glass filters light beautifully
  • Dimmable when used with dimmer switch
  • Fixture measures 13 in W x 9-1/4 in H
  • Fixture can be installed so glass is oriented up or down dependent on looks or preference
  • Removable glass for ease of cleaning and replacement
  • Takes two 75 W bulbs or LED equivalent bulbs
  • Wall mount vertically
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
9-1/4 in
Width
13 in
Characteristics & Features
Collection
Winslow
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Clear, Seeded
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
2
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
150 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK45885NBR
UPC
783927043953