This product requires certification to purchase.

5-Light Chandelier in Natural Brass

Kichler Lighting

Winslow 5-Light Chandelier in Natural Brass

  • Fast #
  • Part #KK44030NBR
  • Item #10329825
  • Manufacturer Part #44030NBR
3.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow 5-Light Chandelier in Natural Brass

  • Fast #
  • Part #KK44030NBR
  • Item #10329825
  • Manufacturer Part #44030NBR
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inspired by the early electric look, Winslow's clear seeded glass and lamping make it the perfect addition to luxe industrial lifestyles
  • Clear seeded glass filters light beautifully
  • For use in kitchens or dining areas
  • Dimmable when used with dimmer switch (sold separately)
  • Chandelier arms are adjustable for uplighting or down lighting
  • Removable glass for ease of cleaning and replacement
  • Takes five 75 W bulbs or LED equivalent (bulbs not included)
  • Ceiling-mount, sloped ceiling compatible with chain
  • Requires Certification
Dimensions & Measurements
Depth
19.75 in
Height
16-1/4 in
Length
19-3/4 in
Width
19-3/4 in
Characteristics & Features
Collection
Winslow
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Clear, Seeded
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
5
Number of Tiers
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
375 W
Warranty & Product Information
ETL Listed
Yes
Type
KK44030NBR
UPC
783927044028