This product requires certification to purchase.

60W 1-Light E26 Medium A19 Pendant in Natural Brass

Kichler Lighting

Winslow 60W 1-Light E26 Medium A19 Pendant in Natural Brass

  • Fast #
  • Part #KK44032NBR
  • Item #10329827
  • Manufacturer Part #44032NBR
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Winslow 60W 1-Light E26 Medium A19 Pendant in Natural Brass

  • Fast #
  • Part #KK44032NBR
  • Item #10329827
  • Manufacturer Part #44032NBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inspired by the early electric look, Winslow's clear seeded glass and lamping make it the perfect addition to luxe industrial lifestyles
  • Clear seeded glass filters light beautifully
  • Install over a kitchen, bar or laundry sink, great in multiples for over kitchen or bar islands
  • Dimmable when used with dimmer switch (sold separately)
  • Removable glass for ease of cleaning and replacement
  • Takes one 75 W bulb or LED equivalent (bulb not included)
  • Ceiling-mount, sloped ceiling compatible with swivel
  • Requires Certification
Dimensions & Measurements
Depth
4.25 in
Diameter
4-1/4 in
Height
7-1/4 in
Minimum Height
10 in
Overall Height
46 in
Width
4-1/4 in
Characteristics & Features
Collection
Winslow
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Clear, Seeded
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to https://protect-us.mimecast.com/s/gBpoCW6zQQFj3ZZ2Sm7vV8J7?domain=p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
Type
KK44032NBR
UPC
783927043984