60W 6-Light Chandelier in Black
Winslow 60W 6-Light Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inspired by the early electric look, Winslow's clear seeded glass and lamping make it the perfect addition to luxe industrial lifestyles
- Clear seeded glass filters light beautifully
- Install in a two story foyer or vaulted dining area
- Dimmable when used with dimmer switch (sold separately)
- Chandelier arms are adjustable for uplighting or down lighting
- Removable glass for ease of cleaning and replacement
- Takes six 75 W bulbs or LED equivalent (bulbs not included)
- Ceiling-mount, sloped ceiling compatible with chain
Specifications
- Collection:
- Winslow
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26
- Diameter:
- 26
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Seeded
- Height:
- 16-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Type:
- KK52616BK
- UPC:
- 783927038379
- Volts:
- 120V
- Watts:
- 450
- Width:
- 26